2661014 Brush, End Door Spout, Ph61/H63 For Taylor Freezer
- Mfr # 2661014
- Zoro # G204942417
product price:Â
$
34.15
/ea
Sold in multiples of 2 for
$68.30
Key Features
For Use With
Freezers, Refrigerators
Length
2 in
Fits Brand
Taylor Freezer
Width
2 in
Height
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2661014
- Zoro #
- G204942417
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Freezers, Refrigerators
- Fits Brand
- Taylor Freezer
- Item
- End Door Spout Brush
- Weight
- 0.1 lb
Dimensions
- Length
- 2 in
- Width
- 2 in
- Height
- 4 in
Description
type: end door spout
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.