Shop ALLPOINTS
See all product information
Create Account
2661022 Pan, Drip For Taylor Freezer
- Mfr # 2661022
- Zoro # G704884774
product price:Â
$
72.19
/ea
Sold in multiples of 2 for
$144.38
Key Features
Length
20 in
Weight
0.2 lb
Height
2 in
Width
20 in
Fits Brand
Taylor Freezer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2661022
- Zoro #
- G704884774
- UPC #
- -
- Country of Origin
- United States
- Item
- Drip Pan
- Weight
- 0.2 lb
- Fits Brand
- Taylor Freezer
- For Use With
- Freezers, Refrigerators
Dimensions
- Length
- 20 in
- Height
- 2 in
- Width
- 20 in
Description
color: black material: plastic length: 19 3/4" | 501 mm width: 2 1/8" | 54 mm inner diameter: 1" | 25 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.