2661025 Filter, Nylon, 13-1/4"X 18" For Taylor Freezer
- Mfr # 2661025
- Zoro # G704881414
product price:Â
$
76.69
/ea
Key Features
Width
18 in
For Use With
Freezers, Refrigerators
Height
1 in
Weight
0.01 lb
Length
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2661025
- Zoro #
- G704881414
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Freezers, Refrigerators
- Weight
- 0.01 lb
- Item
- Nylon Filter
- Fits Brand
- Taylor Freezer
Dimensions
- Width
- 18 in
- Height
- 1 in
- Length
- 18 in
Description
color: blue material: nylon length: 18" | 457 mm width: 13 1/4" | 337 mm thickness: 1/2" | 13 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.