Shop ALLPOINTS
See all product information
Create Account
2661039 Heater, Cast, 208V, 1800W For Taylor Freezer
Mfr # 2661039
Zoro # G004881640
product price:Â
$
5,039.99
/ea
Free Shipping & Returns
Key Features
Height
1 in
For Use With
Freezers, Refrigerators
Length
10 in
Fits Brand
Taylor Freezer
Weight
5.5 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2661039
- Zoro #
- G004881640
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Freezers, Refrigerators
- Item
- Cast Heater
- Fits Brand
- Taylor Freezer
- Weight
- 5.5 lbs
Description
color: gray material: aluminum length: 7" width: 9 3/4" voltage: 208 v ac electrical wattage: 1800 depth: 3/4"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.