Shop ALLPOINTS
See all product information
Create Account
2661046 Clip, Scraper Blade, 8-3/4" For Taylor Freezer
Mfr # 2661046
Zoro # G704881599
product price:Â
$
80.49
/ea
Key Features
Length
9 in
Height
0.01 in
Width
9 in
Fits Brand
Taylor Freezer
Weight
0.1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2661046
- Zoro #
- G704881599
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 9 in
- Height
- 0.01 in
- Width
- 9 in
Details
- Fits Brand
- Taylor Freezer
- Item
- Scraper Blade Clip
- Weight
- 0.1 lb
- For Use With
- Freezers, Refrigerators
Description
material: steel length: 8 3/4" | 222 mm width: 5/8" | 16 mm inner diameter: 1/4" | 6 mm depth: 1/8" | 3 mm screw centers: 1" | 25 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA