2661048 Seal, Door, 5-15/16 Od, 5-3/16 Id For Taylor Freezer
- Mfr # 2661048
- Zoro # G304885652
product price:Â
$
23.15
/ea
Sold in multiples of 3 for
$69.45
Key Features
Weight
0.01 lb
For Use With
Freezers, Refrigerators
Length
6 in
Height
1 in
Fits Brand
Taylor Freezer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2661048
- Zoro #
- G304885652
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 6 in
- Height
- 1 in
- Width
- 6 in
Details
- Item
- Door Seal
- Weight
- 0.01 lb
- For Use With
- Freezers, Refrigerators
- Fits Brand
- Taylor Freezer
Description
color: black material: rubber inner diameter: 5 3/16" | 132 mm outer diameter: 5 15/16" | 151 mm thickness: 1/8" | 3 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.