Shop ALLPOINTS
See all product information
Create Account
2661057 Blade, Scraper, Plastic, 17"L For Taylor Freezer
- Mfr # 2661057
- Zoro # G104881571
product price:Â
$
68.89
/ea
Sold in multiples of 2 for
$137.78
Key Features
Width
17 in
Weight
0.1 lb
Height
1 in
For Use With
Freezers, Refrigerators
Length
17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2661057
- Zoro #
- G104881571
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.1 lb
- For Use With
- Freezers, Refrigerators
- Item
- Scraper Blade
- Fits Brand
- Taylor Freezer
Dimensions
- Width
- 17 in
- Height
- 1 in
- Length
- 17 in
Description
color: white material: plastic length: 17" | 432 mm width: 5/8" | 16 mm type: 1/8" center channel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.