2661105 Thermistoe Cont Boardk5+ For Taylor Freezer
- Mfr # 2661105
- Zoro # G904885151
product price:Â
$
2,832.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Taylor Freezer
Weight
0.5 lb
Width
8 in
Height
3 in
For Use With
Freezers, Refrigerators
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2661105
- Zoro #
- G904885151
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistoe
- Fits Brand
- Taylor Freezer
- Weight
- 0.5 lb
- For Use With
- Freezers, Refrigerators
Dimensions
- Width
- 8 in
- Height
- 3 in
- Length
- 8 in
Description
Allpoints 2661105
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.