Shop ALLPOINTS
See all product information
Create Account
2661113 Taylor 358 Wide Idler Pulley For Taylor Freezer
- Mfr # 2661113
- Zoro # G204884700
product price:Â
$
188.99
/ea
Free Shipping & Returns
Key Features
Weight
0.4 lb
Fits Brand
Taylor Freezer
Height
1 in
For Use With
Freezers, Refrigerators
Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2661113
- Zoro #
- G204884700
- UPC #
- -
- Country of Origin
- United States
- Item
- Taylor Wide Idler Pulley
- Weight
- 0.4 lb
- Fits Brand
- Taylor Freezer
- For Use With
- Freezers, Refrigerators
Dimensions
- Height
- 1 in
- Width
- 1 in
- Length
- 1 in
Description
Allpoints 2661113 taylor 358 wide idlerpulley for taylor freezer
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.