266175 Kason 90217003610015 Ccover, Hinge For Alto Shaam
- Mfr # 266175
- Zoro # G504881690
product price:Â
$
9.59
/ea
Sold in multiples of 5 for
$47.95
Key Features
Weight
0.1 lb
Fits Brand
Alto Shaam
Height
1 in
Length
4 in
Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 266175
- Zoro #
- G504881690
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.1 lb
- Item
- Hinge
- Fits Brand
- Alto Shaam
Dimensions
- Height
- 1 in
- Length
- 4 in
- Width
- 4 in
Description
material: brass weight: .055 lb length: 3-7/16" | 188 mm width: 1-1/8" | 29 mm plating: chrome-plated thickness: 1/16" | 2 mm 90217003610015c
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.