Shop ALLPOINTS
See all product information
Create Account
266203 Kason 0139000032 Hinge For Kason
Mfr # 266203
Zoro # G904880347
product price:Â
$
386.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Kason
Width
5 in
Length
5 in
Weight
0.5 lb
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 266203
- Zoro #
- G904880347
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 5 in
- Length
- 5 in
- Height
- 2 in
Details
- Fits Brand
- Kason
- Weight
- 0.5 lb
- Item
- Kason Hinge
Description
weight: .45 lb length: 4-1/4" overall | 108 mm overall width: 2-3/4" strap | 70 mm strap height: 3-1/16" base | 78 mm base plating: chrome-plated offset: 7/8" | 22 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov