Shop ALLPOINTS
See all product information
Create Account
2671002 Blade, Slicer(13", Stainless Steel) For Bizerba
Mfr # 2671002
Zoro # G604879788
product price:Â
$
652.99
/ea
Free Shipping & Returns
Key Features
Width
15 in
Height
1 in
Fits Brand
Bizerba
Weight
5.4 lbs
Length
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2671002
- Zoro #
- G604879788
- UPC #
- -
- Country of Origin
- United States
- Item
- Slicer Blade
- Fits Brand
- Bizerba
- Weight
- 5.4 lbs
Description
material: hard chrome inner diameter: 2 1/8" | 54 mm outer diameter: 13" | 330 mm note: 4-mounting holes