Shop ALLPOINTS
See all product information
Create Account
2711040 Blade, Fan (Metal, 6")
Mfr # 2711040
Zoro # G404880342
product price:Â
$
99.35
/ea
Key Features
Width
6 in
Height
0.01 in
Length
6 in
Weight
0.2 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2711040
- Zoro #
- G404880342
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 6 in
- Height
- 0.01 in
- Length
- 6 in
Details
- Item
- Fan Blade
- Weight
- 0.2 lb
Description
material: metal size: 6" diameter | 152 mm diameter | 3/16" shaft hole | 5 mm shaft hole rotation: counter clockwise from shaft end
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov