Shop ALLPOINTS
See all product information
Create Account
2721140 Bearing (Front, Sides) For Nieco Corp.
Mfr # 2721140
Zoro # G504879468
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
Length
2 in
Weight
0.2 lb
Fits Brand
Nieco
Height
1 in
Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2721140
- Zoro #
- G504879468
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.2 lb
- Fits Brand
- Nieco
- Item
- Bearing
Description
type: for 5/8" shaft