Shop ALLPOINTS
See all product information
Create Account
2721274 Thermocouple (11-5/8") For Nieco Corp.
Mfr # 2721274
Zoro # G404896732
product price:Â
$
232.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Nieco
Length
15 in
Weight
0.1 lb
Width
15 in
Height
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2721274
- Zoro #
- G404896732
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Nieco
- Item
- Thermocouple
- Weight
- 0.1 lb
Description
length: 11 5/8" overall probe | 63 1/2" wire leads