Shop ALLPOINTS
See all product information
Create Account
2721308 Belt, Rod, MNo Mpb94, 922, Per Ft For Nieco Corp.
Mfr # 2721308
Zoro # G504879604
product price:Â
$
261.99
/ea
Free Shipping & Returns
Key Features
Height
1 in
Weight
2.2 lbs
Width
12 in
Fits Brand
Nieco
Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2721308
- Zoro #
- G504879604
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Width
- 12 in
- Length
- 12 in
Details
- Item
- Rod Belt
- Weight
- 2.2 lbs
- Fits Brand
- Nieco
Description
width: 13" sold in quantities of:: per foot
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov