2721326 Screen, Flame Arrestor, Mpb94 For Nieco Corp.
- Mfr # 2721326
- Zoro # G304885218
product price:Â
$
554.99
/ea
Free Shipping & Returns
Key Features
Height
1 in
Weight
1.6 lbs
Width
13 in
Length
13 in
Fits Brand
Nieco
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2721326
- Zoro #
- G304885218
- UPC #
- -
- Country of Origin
- United States
- Item
- Flame Arrestor Screen
- Weight
- 1.6 lbs
- Fits Brand
- Nieco
Dimensions
- Height
- 1 in
- Width
- 13 in
- Length
- 13 in
Description
length: 13 1/4" | 336 mm width: 9 9/16" | 243 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.