Shop ALLPOINTS
See all product information
Create Account
2762025 Cover, Asssembly, L3D, L3S For Fetco
- Mfr # 2762025
- Zoro # G904881016
product price:Â
$
50.39
/ea
Key Features
Length
9 in
Fits Brand
Fetco
For Use With
Coffee Brewer
Weight
0.2 lb
Width
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2762025
- Zoro #
- G904881016
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 9 in
- Width
- 9 in
- Height
- 1 in
Details
- Fits Brand
- Fetco
- Item
- Asssembly Cover
- For Use With
- Coffee Brewer
- Weight
- 0.2 lb
Description
color: black material: plastic width: 5 1/2" | 140 mm includes: #'s 276-2022 cover lock & 276-2023 plug lock depth: 8 1/4" | 209 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.