Shop ALLPOINTS
See all product information
Create Account
2781005 Gasket, Door (30"X66") For Anthony International, California
Mfr # 2781005
Zoro # G904881306
product price:Â
$
256.99
/ea
Free Shipping & Returns
Key Features
Weight
2.5 lbs
Width
23 in
Fits Brand
Anthony International
Length
23 in
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2781005
- Zoro #
- G904881306
- UPC #
- -
- Country of Origin
- United States
- Weight
- 2.5 lbs
- Fits Brand
- Anthony International
- Item
- Door Gasket
Description
width: 30" | 762 mm height: 66" | 1676 mm gasket type: 4 sided, magnetic, dart