Shop ALLPOINTS
See all product information
Create Account
28-1467 20 Tooth Main Shaft Fiber Gear
- Mfr # 281467
- Zoro # G004880322
product price:Â
$
15.35
/ea
Sold in multiples of 4 for
$61.40
Key Features
Weight
0.1 lb
Height
1 in
Width
2 in
Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 281467
- Zoro #
- G004880322
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Width
- 2 in
- Length
- 2 in
Details
- Item
- Tooth Main Shaft
- Weight
- 0.1 lb
Description
motor gear, fiber gear, 20 tooth, for main shaft 1-5/16" od. X 5-16" id. includes 2 set screws #26-4002, 1/4-20 x 1/4" soc set-cup attias part#111 hickory part#131
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.