Shop ALLPOINTS
See all product information
Create Account
28-1482 3 3/4" x 19 3/4" Glass Access Window Assembly
Mfr # 281482
Zoro # G304895439
product price:Â
$
1,744.99
/ea
Free Shipping & Returns
Key Features
Length
24 in
Width
24 in
Height
7 in
Weight
6.7 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 281482
- Zoro #
- G304895439
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 24 in
- Width
- 24 in
- Height
- 7 in
Details
- Item
- Access Window
- Weight
- 6.7 lbs
Description
access window assembly, glass 3-3/4" x 19-3/4", included: qty 4ea # 8 x 1/2" flathead sheet metal screws qty 4ea # 8-32 x 1/2" flathead thread forming screws for access window glass only use # 28-1442 lincoln oven 1000, 1200, 1600
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov