Shop ALLPOINTS
See all product information
Create Account
2801060 Curtain, Dishwash, 24.75X17.5
Mfr # 2801060
Zoro # G704881216
product price:Â $153.99
/ea
Free Shipping & Returns
Key Features
Height
1 in
Weight
2.2 lbs
Length
25 in
Width
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2801060
- Zoro #
- G704881216
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Length
- 25 in
- Width
- 18 in
Details
- Item
- Dishwash Curtain
- Weight
- 2.2 lbs
Description
color: gray material: vinyl length: 24 3/4" | 629 mm width: 17 1/2" | 445 mm temperature range: 212 f fda approved: y
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.