Shop ALLPOINTS
See all product information
Create Account
281275 Lid, Ice Bin For Vita-Mix, Inc.
Mfr # 281275
Zoro # G204880801
product price:Â
$
90.39
/ea
Key Features
Height
3 in
Length
16 in
Fits Brand
Vita-Mix
Weight
0.01 lb
Width
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 281275
- Zoro #
- G204880801
- UPC #
- -
- Country of Origin
- United States
- Item
- Ice Bin Lid
- Fits Brand
- Vita-Mix
- Weight
- 0.01 lb
Description
Allpoints 281275 lid, ice bin for vita-mix, inc.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.