Shop ALLPOINTS
See all product information
Create Account
281297 Fan Blade4", Cw For Silver King
- Mfr # 281297
- Zoro # G104881229
product price:Â
$
91.29
/ea
Key Features
Width
4 in
Length
4 in
Fits Brand
Silver King
Weight
0.01 lb
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 281297
- Zoro #
- G104881229
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Silver King
- Weight
- 0.01 lb
- Item
- Fan Blade
Dimensions
- Width
- 4 in
- Length
- 4 in
- Height
- 1 in
Description
plastic fan blade white, 7/32" x 4" od, 5 blades, cw looking at clip rotation looking from back of blade - motor side - facing air discharge. silver king freezer skucf-7f (except condenser of skucf-7f bkmm). (for skucf-7f bkmm condenser use oem # 99196). refrigerator sksr, skrb27(d), skttr-7f. skc1220w, skfb27, skfb27d, skfb48, skfcb50h, skfcb60h, skp2712, skp278, skp4812, skp4818, skp488, skp6016,skp6024, skp6024d, skp7218, skp7230, skpz27, skpz27d, skpz60, skpz60d, skpz92, skpz92d, skrb27, skrb27d, sksf, sksr, sksr/ceu1, sksr/cru, skttr7f, skttr7f/ceu8, skttr7f/cru, skttr7fg/ceu3, skttr7fg/cru, skttr7fw, skucf7f,skucf7f/ceu3
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.