Shop ALLPOINTS
See all product information
Create Account
281568 Kason 61645000357 Insert, Hex Foot - For Kason
Mfr # 281568
Zoro # G404879704
product price:Â $15.85
/ea
Sold in multiples of 5 for $79.25
Key Features
Length
4 in
Fits Brand
Kason
Weight
0.2 lb
Height
2 in
Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 281568
- Zoro #
- G404879704
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 4 in
- Height
- 2 in
- Width
- 4 in
Details
- Item
- Hex Foot Kason Insert
- Fits Brand
- Kason
- Weight
- 0.2 lb
Description
bullet foot fits 1-5/8" od tubing gray plastic ss hex foot
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.