Shop ALLPOINTS
See all product information
Create Account
281774 Drain Board / Grille For Hoshizaki Of America
Mfr # 281774
Zoro # G604880760
product price:Â
$
44.85
/ea
Sold in multiples of 2 for $89.70
Key Features
Height
1 in
Width
7 in
Weight
0.01 lb
Fits Brand
Hoshizaki
Length
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 281774
- Zoro #
- G604880760
- UPC #
- -
- Country of Origin
- United States
- Item
- Drain Board
- Weight
- 0.01 lb
- Fits Brand
- Hoshizaki
- For Use With
- Ice Machine
Description
drain board grille black plastic, 6-3/4" x 12-3/4" (at it's widest point) hoshizaki db-130h, db-200h