Shop ALLPOINTS
See all product information
Create Account
281841 Continuous Feed Lid For Robot Coupe
Mfr # 281841
Zoro # G004881015
product price:Â
$
305.99
/ea
Free Shipping & Returns
Key Features
Length
11 in
Weight
1 lb
Width
11 in
Height
7 in
Fits Brand
Robot Coupe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 281841
- Zoro #
- G004881015
- UPC #
- -
- Country of Origin
- United States
- Weight
- 1 lb
- Item
- Continuous Feed Lid
- Fits Brand
- Robot Coupe
Description
continuous feed lid robot coupe r2, r2 dicing, r2 dicing ultra