Shop ALLPOINTS
See all product information
Create Account
2821016 Screw, Set For Hobart
Mfr # 2821016
Zoro # G204884595
product price:Â
$
91.29
/ea
Sold in multiples of 4 for $365.16
Key Features
Length
1 in
Fits Brand
Hobart
Weight
0.01 lb
Height
0.01 in
Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2821016
- Zoro #
- G204884595
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 1 in
- Height
- 0.01 in
- Width
- 1 in
Details
- Fits Brand
- Hobart
- Weight
- 0.01 lb
- Item
- Set Screw
Description
material: stainless steel length: 3/8" | 10 mm thread: 11764
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov