Shop ALLPOINTS
See all product information
Create Account
282236 Coupling Sleeve For Dynamic International (Hand Mixers)
Mfr # 282236
Zoro # G604879597
product price:Â
$
44.69
/ea
Key Features
Height
2 in
Weight
0.1 lb
Width
2 in
Length
2 in
Fits Brand
Dynamic International
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 282236
- Zoro #
- G604879597
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2 in
- Width
- 2 in
- Length
- 2 in
Details
- Item
- Coupling Sleeve
- Weight
- 0.1 lb
- Fits Brand
- Dynamic International
Description
dynamic sd92sc
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.