Shop ALLPOINTS
See all product information
Create Account
282283 Roller - Lifting Lever For Hobart
Mfr # 282283
Zoro # G704883883
product price:Â
$
36.69
/ea
Sold in multiples of 2 for $73.38
Key Features
Fits Brand
Hobart
Length
2 in
Width
2 in
Weight
0.01 lb
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 282283
- Zoro #
- G704883883
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Hobart
- Weight
- 0.01 lb
- Item
- Roller
Description
hobart 1612, 1712, 1812 , 1912 , 2712, 2912