282318 Cavity Tray For Panasonic Microwave
- Mfr # 282318
- Zoro # G204880665
product price:Â
$
331.99
/ea
Free Shipping & Returns
Key Features
Weight
2.3 lbs
Width
17 in
Height
1 in
Fits Brand
Panasonic Microwave
Length
17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 282318
- Zoro #
- G204880665
- UPC #
- -
- Country of Origin
- Japan
- Weight
- 2.3 lbs
- Fits Brand
- Panasonic Microwave
- Item
- Cavity Tray
Dimensions
- Width
- 17 in
- Height
- 1 in
- Length
- 17 in
Description
13-1/4" x 12-1/4" panasonic ne-(1257r, 1258r, 1757a, 1757r, 2157r)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.