Shop ALLPOINTS
See all product information
Create Account
282412 Hinge Cam
Mfr # 282412
Zoro # G104895974
product price:Â
$
3.65
/ea
Sold in multiples of 10 for $36.50
Key Features
Width
2 in
Length
2 in
Weight
0.01 lb
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 282412
- Zoro #
- G104895974
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.01 lb
- Item
- Hinge
Description
for hinge assembly with switch. cam lift hinge mccall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.