Shop ALLPOINTS
See all product information
Create Account
2851058 Corer, Apple, Set, 6Wedge, W/Cover For Sunkist Juicer
Mfr # 2851058
Zoro # G204881617
product price:Â
$
383.99
/ea
Free Shipping & Returns
Key Features
Weight
1.2 lbs
Width
8 in
Length
8 in
Height
6 in
Fits Brand
Sunkist Juicer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2851058
- Zoro #
- G204881617
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 8 in
- Length
- 8 in
- Height
- 6 in
Details
- Weight
- 1.2 lbs
- Item
- Apple Corer
- Fits Brand
- Sunkist Juicer
Description
color: green material: plastic height: 4 3/4" | 120 mm outer diameter: 5 1/4" | 133 mm includes: # 285-1045 wedger cup cover type: 6 section thread: 41632 centers: 3" | 76 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov