Shop ALLPOINTS
See all product information
Create Account
2861005 Faucet, Urn, "S", Cp, Leadfree For Blickman Supply
Mfr # 2861005
Zoro # G204881037
product price:Â
$
407.99
/ea
Free Shipping & Returns
Key Features
Length
5 in
Weight
0.5 lb
Width
5 in
Height
2 in
Fits Brand
Blickman Supply
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2861005
- Zoro #
- G204881037
- UPC #
- -
- Country of Origin
- United States
- Item
- Urn Faucet
- Weight
- 0.5 lb
- Fits Brand
- Blickman Supply
Description
material: brass plating: chrome-plated thread: 1 1/32-14 male lead free: y