Shop ALLPOINTS
See all product information
Create Account
2941030 Socket, Fluorescent, Btm, Fixed For Anthony International, California
Mfr # 2941030
Zoro # G304889230
product price:Â
$
9.15
/ea
Sold in multiples of 5 for $45.75
Key Features
Width
3 in
Height
2 in
Length
3 in
Fits Brand
Anthony International
Weight
0.1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2941030
- Zoro #
- G304889230
- UPC #
- -
- Country of Origin
- United States
- Item
- Fluorescent Socket
- Fits Brand
- Anthony International
- Weight
- 0.1 lb
Description
type: bottom | for single pin tubes | surface mount