Shop ALLPOINTS
See all product information
Create Account
2941033 Rod, Torque (Hex End)
- Mfr # 2941033
- Zoro # G204895966
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Height
1 in
Weight
0.4 lb
Length
29 in
Width
29 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2941033
- Zoro #
- G204895966
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Length
- 29 in
- Width
- 29 in
Details
- Weight
- 0.4 lb
- Item
- Torque Rod
Description
material: steel length: 29" | 737 mm outer diameter: 5/16" | 8 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.