Shop ALLPOINTS
See all product information
Create Account
2941034 Bulb, Fluorescent, T-8, 24" For Anthony International, California
Mfr # 2941034
Zoro # G204889385
product price:Â
$
68.69
/ea
Key Features
Weight
0.2 lb
Length
24 in
Height
3 in
Width
24 in
Fits Brand
Anthony International
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2941034
- Zoro #
- G204889385
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.2 lb
- Item
- Fluorescent Bulb
- Fits Brand
- Anthony International
Description
length: 24" | 610 mm electrical wattage: 17 type: for standard 2-pin, t-8 flourescent light fixtures