Shop ALLPOINTS
See all product information
Create Account
2971015 Dial, Control (120-570F) For Anvil America (Fryers, Warmers, Etc.)
Mfr # 2971015
Zoro # G404879872
product price:Â
$
34.85
/ea
Sold in multiples of 2 for $69.70
Key Features
Length
2 in
Height
1 in
Weight
0.01 lb
Width
2 in
Fits Brand
Anvil America
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2971015
- Zoro #
- G404879872
- UPC #
- -
- Country of Origin
- United States
- Item
- Control Dial
- Weight
- 0.01 lb
- Fits Brand
- Anvil America
Description
temperature range: 120 to 570 f type: flat up in "off" position
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.