Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3' Track With Bearings Model 60 / 63

  • Mfr # 8009891

  • Zoro # G402328952


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Width (in)
1.25 in
Material
Stainless Steel
Length (in)
32 in
Depth (in)
0.25 in
Height (in)
0.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8009891
Zoro #
G402328952
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
1.25 in
Length (in)
32 in
Depth (in)
0.25 in
Height (in)
0.65 in

Details

Material
Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.