Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30 Amp 1-Pole Cut-Ham Breaker

  • Mfr # 8009630

  • Zoro # G502319195


product price: $50.25
/ea

Key Features

Height
1 in
Amps
30 A
Type
1-Pole
Width
3 in
Length
3.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8009630
Zoro #
G502319195
UPC #
-
Country of Origin
United States

Dimensions

Height
1 in
Width
3 in
Length
3.75 in

Details

Item
Cut-Ham Breaker
Amps
30 A
Type
1-Pole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.