Shop ALLPOINTS

Allpoints 32-1100 31 1/2" x 14" Extra Wide 3/4 Length Dishwasher Splash Curtain

  • Mfr # 321100

  • Zoro # G904880477


product price:  $245.99
/ea
Free Shipping & Returns

Key Features

Length
32 in
Width
32 in
Height
2 in
Weight
0.8 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
321100
Zoro #
G904880477
UPC #
-
Country of Origin
United States

Dimensions

Length
32 in
Width
32 in
Height
2 in

Details

Item
Dishwasher Splash Curtain
Weight
0.8 lb

Description

extra wide dishwasher curtain, 31-1/2" x 14"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.