Shop ALLPOINTS
See all product information
Create Account
32-1354 Pump Seal - 3/4" Shaft
- Mfr # 321354
- Zoro # G604881071
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Width
2 in
Weight
0.1 lb
Length
2 in
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 321354
- Zoro #
- G604881071
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Width
- 2 in
- Length
- 2 in
- Height
- 2 in
Details
- Weight
- 0.1 lb
- Item
- Pump
Description
pump seal, fits 3/4" shaft, .795" id white ceramic x 1.398"" od white ceramic w/black rubber seal, .850" id x 1.711" od on metal seal, packseal 601v on box, hobart dishwasher c44a, (not c44) c44 has 1" shaft and uses # 32-1090 pump seal.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.