Shop ALLPOINTS
See all product information
Create Account
321041 Seal Assembly For Blodgett Oven
Mfr # 321041
Zoro # G804884582
product price:Â
$
992.99
/ea
Free Shipping & Returns
Key Features
Height
2 in
Fits Brand
Blodgett
For Use With
Oven
Weight
2 lbs
Length
34 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 321041
- Zoro #
- G804884582
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Blodgett
- For Use With
- Oven
- Weight
- 2 lbs
- Item
- Seal
Description
seal assembly, 31-5/8" long, 3-1/4" high, 1-1/4" wide, 3pcs welded together also called a crumb catcher blodgett 999, 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.