Shop ALLPOINTS
See all product information
Create Account
321058 Steam Hose (Per Ft)
- Mfr # 321058
- Zoro # G004884795
product price:Â
$
27.25
/ea
Sold in multiples of 3 for
$81.75
Key Features
Width
1 in
Weight
0.6 lb
Height
1 in
Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 321058
- Zoro #
- G004884795
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 1 in
- Height
- 1 in
- Length
- 12 in
Details
- Weight
- 0.6 lb
- Item
- Steam Hose
Description
wire braid neoprene compound max 250 psi working pressure @ 450 degrees f 1/2" id, up to 50 feet hose clamp # 85-1056 market forge kettle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.