321211 Door Gasket (Per Ft)
- Mfr # 321211
- Zoro # G004880131
product price:Â
$
6.49
/ea
Sold in multiples of 7 for
$45.43
Key Features
Height
1 in
Width
1 in
Weight
0.2 lb
Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 321211
- Zoro #
- G004880131
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Width
- 1 in
- Length
- 1 in
Details
- Weight
- 0.2 lb
- Item
- Door Gasket
Description
door gasket, sold per ft, 3/4" wide x 9/16" high compression gasket screw mounted silicone rubber - color: light grey, durometer: 60+/-5, tensile psi: 675, elongation %: 225, tear die b ppi: 60, brittle point: -100 deg f to 450 deg f. for corner sections use # 32-1221 ( slips inside gasket to form the corner ) cres-cor insulated food warmer cabinets
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.