321232 Kason 401Sa6063384 Strip Curtain For Kason
- Mfr # 321232
- Zoro # G704881148
product price:Â
$
288.99
/ea
Free Shipping & Returns
Key Features
Length
49 in
Height
3 in
Width
49 in
Fits Brand
Kason
Weight
13 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 321232
- Zoro #
- G704881148
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Kason
- Weight
- 13 lbs
- Item
- Strip Curtain
Dimensions
- Length
- 49 in
- Height
- 3 in
- Width
- 49 in
Description
easimount strip curtain lightweight aluminum track, ( strips slide in ) 33" x 84", fits opening 29" x 78", 7 strips, 6" wide
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.