321237 Kason 401Sa8085090 Strip Curtain For Kason
- Mfr # 321237
- Zoro # G504880556
product price:Â
$
722.99
/ea
Free Shipping & Returns
Key Features
Height
3 in
Length
49 in
Fits Brand
Kason
Width
49 in
Weight
23.8 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 321237
- Zoro #
- G504880556
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3 in
- Length
- 49 in
- Width
- 49 in
Details
- Item
- Strip Curtain
- Fits Brand
- Kason
- Weight
- 23.8 lbs
Description
easimount strip curtain lightweight aluminum track, ( strips slide in ) 50" x 90", fits opening 46" x 84", 8 strips, 8" wide
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.