Shop ALLPOINTS
See all product information
Create Account
321238 Kason 401Sa6060084, Easimount Vinyl Strip For Kason
- Mfr # 321238
- Zoro # G804881536
product price:Â
$
94.89
/ea
Key Features
Weight
1.8 lbs
Fits Brand
Kason
Width
6 in
Height
3 in
Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 321238
- Zoro #
- G804881536
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 6 in
- Height
- 3 in
- Length
- 6 in
Details
- Weight
- 1.8 lbs
- Fits Brand
- Kason
- Item
- Strip Kason 401sa6060084
Description
easimount strip curtain replacement strip 6" x 84"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.