Shop ALLPOINTS
See all product information
Create Account
321868 Mixing Bowl 60Qt
- Mfr # 321868
- Zoro # G204885240
product price:Â
$
5,264.99
/ea
Free Shipping & Returns
Key Features
Width
24 in
Weight
26.5 lbs
Height
18 in
Length
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 321868
- Zoro #
- G204885240
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 24 in
- Height
- 18 in
- Length
- 24 in
Details
- Item
- Mixing Bowl
- Weight
- 26.5 lbs
Description
304 stainless steel 14gauge 60 qt mixing bowl hobart h-600, p-660 notes: cannot be used with mixer adaptors to fit larger models. will not fit hobart legacy mixers.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.