Shop ALLPOINTS
See all product information
Create Account
321891 Gasket, Door For Cres Cor
- Mfr # 321891
- Zoro # G604881279
product price:Â
$
286.99
/ea
Free Shipping & Returns
Key Features
Length
60 in
Fits Brand
Cres Cor
Height
2 in
Weight
4.6 lbs
Width
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 321891
- Zoro #
- G604881279
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Cres Cor
- Weight
- 4.6 lbs
- Item
- Door Gasket
Dimensions
- Length
- 60 in
- Height
- 2 in
- Width
- 60 in
Description
door gasket gray dart mount compression gasket door gasket, 22" x 54-7/8" top 1-5/16", base 1-5/16", high 7/8" not magnetic. cres-cor
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.